LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

ERGOPOWER SENSOR HEADLAMP USB-C 280LM-5V-3W

827.809638 - UNSPSC 39111610
0827809638961 1
ERGOPOWER SENSOR HEADLAMP USB-C 280LM-5V-3W ERGOPOWER SENSOR HEADLAMP USB-C 280LM-5V-3W
ERGOPOWER SENSOR HEADLAMP USB-C 280LM-5V-3W

Delivery

In stock delivery from our warehouses.

Battery-powered LED headlamp Ergopower Sensor

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

10 pieces in stock at Vaughan, ON as of 6:46 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 6:46 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Min. colour rendering index (CRI) 80
Min./max. luminous flux 100/280 lm
Colour temperature 650 K
Min./max. luminous period 2-5.5 h
Charging Time 2.5 h
Power rating 3 W
IP Protection Class IP 65
Type of rechargeable battery/battery Lithium polymer
Nominal Voltage 5 V/DC
Rechargeable battery/battery capacity 1500 mAh
Connection Type USB-C
EAN 4065746673525

Features

Adjustable back bracket up and down within 60 degrees
Standard on/off switch – Step 1. half light intensity, Step 2. full light intensity
Sensor switch - Motion sensor (with hand movements) up to 5 cm distance to the lamp
Impact resistance IK07
Dust-tight protection
Headband with integrated anti-slip rubber strip
Supplied with Micro-USB

Applications

Highly specialised light for vehicle repair use, paint matching and recreation purposes
Can also be used for inspecting paintwork after polishing, polish holograms, scratches and dents

Customers Also Viewed

Is Often Bought With

You Might Also Like